Cooper B-Line Galvanized Single Fastener Strap for CPVC

N22PG

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Coating
Plastic
Fits Pipe Size
3/4 in
Height
1-187/1000 in
Length
2-103/200 in
Material
Steel
Weight
7/100
Width
1-269/1000 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday