Green Slotted Angle All-Purpose Frame
Green Slotted Angle All-Purpose Frame
Package Quantity Info:
EA: 1 IP: 1 CA: 100-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 1.6" H x 120" L x 1.6" W
- 300 lbs load capacity
- Eaton B-Line series slotted angle
- 14 gauge
- Green
- Dura green
Specifications
- Application:
- Channels, Electrical, Mechanical, Rack, Shelving
- Coating:
- Dura-Green®
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Gauge (metal):
- 14 ga
- Height:
- 1-3/5 in
- Length:
- 120 in
- Material:
- Steel
- Origin:
- Domestic
- Product Type:
- Slotted Angle
- Strut Type:
- Slotted Channel
- UL Listed:
- Yes
- Weight:
- 0.66 lb
- Width:
- 1-3/5 in
- Work Load Limit:
- 300 lb