Cooper B-Line Malleable Iron Split Hinged Extension Clamp

BB3198HPLTD

Manufacturer Part #: 78101112075

Fits Pipe Size

Starting at $2.27

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Coating
Zinc
FM Approved
No
Fits Pipe Size
2 in
Height
3-73/1000 in
Length
3-213/250 in
MSS Specifications
MSS SP-58, MSS SP-69
Material
Malleable Iron
Type
Pipe Clamp
UL Listed
No
Weight
43/100
Width
679/1000 in
Work Load Limit
180

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday