Cooper B-Line Malleable Iron Split Hinged Extension Clamp in Dura-Copper

BB3198HCTDCU

Fits Pipe Size

Starting at $1.75
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Coating
Dura Copper Epoxy
Color Finish
Dura-Copper™
Color Finish Category
Copper Tones
End Connection 1
Copper
FM Approved
No
Fits Pipe Size
1/2 in
Height
1-5/10 in
Length
1-143/250 in
MSS Specifications
MSS SP-58, MSS SP-69
Material
Malleable Iron
Type
Pipe Clamp
UL Listed
No
Weight
2/25
Width
143/250 in
Work Load Limit
180

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday