Cooper B-Line Malleable Iron Wide Jaw Wedge Top Beam Clamp

BB3033PLTD

Fits Pipe Size

3/8 in
Starting at Call for Pricing
EACH
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Coating
Hot Dipped Galvanized
FM Approved
Yes
Fits Pipe Size
3/8 in
Height
2-1/8 in
Length
4 in
Material
Malleable Iron
UL Listed
Yes
Weight
27/50
Width
2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday