Cooper B-Line NFPA Galvanized Adjustable Swivel Ring

BB3170NFGALV

Manufacturer Part #: B3170NF-11/4GALV

Fits Pipe Size

Starting at $0.51

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Carbon steel material
  • Complies with federal specification WW-H-171E, A-A-1192A type 10, and MSS SP-69 & SP-58 type 10
  • Galvanized
  • UL listed

SPECIFICATIONS

Coating
Galvanized
FM Approved
Yes
Fits Pipe Size
1-1/4 in
Gauge
18
Height
3-3/4 in
MSS Specifications
MSS SP-58, MSS SP-69
Material
Steel
UL Listed
Yes

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday