0 items

Cooper B-Line Pipe Roller Chair

BB3120PLN

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI SP-58, ANSI SP-69
Coating
Plain
Color Finish
Black
Color Finish Category
Blacks
Fits Pipe Size
5 in
Height
1 in
Length
1 in
MSS Specifications
MSS SP-58, MSS SP-69
Material
Steel
Weight
4-1/100
Width
1 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday