Plain Black Malleable Iron Beam Clamp
Plain Black Malleable Iron Beam Clamp
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 5.5" H x 11" L x 1.1250" W
- Malleable iron material
- Eaton B-Line series beam clamp with extension
Specifications
- ANSI:
- ANSI SP-58 Type 30, ANSI SP-69 Type 30
- Coating:
- Plain
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 4 in
- Height:
- 5-1/2 in
- Length:
- 11 in
- MSS:
- MSS SP-58 Type 30, MSS SP-69 Type 30
- Material:
- Malleable Iron
- Origin:
- Global
- Product Type:
- Beam Clamp
- UL Listed:
- Yes
- Weight:
- 2.2 lb
- Width:
- 1-1/8 in