Cooper B-Line Plastic Coated Adjustable Swivel Ring Hanger

BB3170CTC

Fits Pipe Size

Starting at $5.41
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Coating
Plastic
Color Finish
Copper
Color Finish Category
Copper Tones
Fits Pipe Size
1/2 in
Gauge
18
MSS Specifications
MSS SP-69
Material
Steel
UL Listed
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday