Cooper B-Line Plastic Coated Adjustable Swivel Ring Hanger

BB3170CTCUPLT

Fits Pipe Size

Starting at Call for Pricing
EACH
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Coating
Dura Copper Epoxy
Color Finish
Copper
Color Finish Category
Copper Tones
Fits Pipe Size
1/2 in
Height
951/1000 in
Length
3-249/1000 in
Material
Steel
Weight
131/1000
Width
1-11/100 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday