0 items

Cooper B-Line Slide-Rite™ Plastic Standard Clevis Hanger

BB3100CPLN

Fits Pipe Size

Starting at $17.48
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI SP-58, ANSI SP-69
Coating
Plastic
Collection
Slide-Rite™
Color Finish
Black
FM Approved
Yes
Fits Pipe Size
3/4 in
MSS Specifications
MSS SP-58, MSS SP-69
Material
Steel
UL Listed
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday