Cooper B-Line Plated Adjustable Long Drop Clevis Hanger

BB3104PLTD

Fits Pipe Size

Starting at $1.74
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Coating
Zinc
Color Finish
Zinc
Color Finish Category
Greys
Fits Pipe Size
1 in
Height
7/8 in
Length
2-969/1000 in
MSS Specifications
MSS SP-69
Material
Carbon Steel
UL Listed
Yes
Weight
6/25
Width
2-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday