Cooper B-Line Plated Felt Lined Adjustable J-Hanger

BB3690FPLTD

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Designed to reduce noise and vibration and/or prevent electrolysis between pipe and hanger
  • Felt lined
  • Recommended for the suspension of non-insulated pipe, or insulated pipe with B3151 shield
  • Side hole permits wall mounting

SPECIFICATIONS

Fits Pipe Size
1/2 in
Material
Steel

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday