Cooper B-Line Plated Spring Nut

BN22

Inside Diameter

3/8 in
Starting at $2.01
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Coating
Zinc
Height
85/100 in
Inside Diameter
3/8 in
Length
1-7/8 in
Material
Carbon Steel
Weight
93/1000
Width
1-3/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday