Cooper B-Line Plated Twirl Nut For Strut

BTN22ZN

Inside Diameter

Starting at $3.36
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Coating
Zinc
Height
25/100 in
Inside Diameter
1/4 in
Length
1-3/8 in
Material
Carbon Steel
Weight
67/1000
Width
17/20 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday