Plated U Washer

Part #BB45038ZN  |  Item #1435917  |  Manufacturer Part #78101155468

Inside Diameter:

3/8 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Coating: Zinc

Height: 468/1000 in

Inside Diameter: 3/8 in

Length: 1-112/125 in

Type: U

Weight: 4/25

Width: 1-5/8 in