0 items

Cooper B-Line Riser Clamp

BB3373CTDCU

Fits Pipe Size

Starting at $28.7
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI SP-58, ANSI SP-69
Color Finish
Dura-Copper™
Color Finish Category
Copper Tones
FM Approved
Yes
Fits Pipe Size
1-1/2 in
Length
9-3/4 in
Material
Steel
UL Listed
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday