Cooper B-Line 2 in. Riser Clamp Green

BB3373GRN

Manufacturer Part #: 78101172049

Fits Pipe Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Coating
Dura-Green®
Fits Pipe Size
2 in
Height
1 in
Type
BB3373GRNK
UL Listed
Yes
Weight
1-67/100
Width
2-187/200 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday