Cooper B-Line Saddle Pipe Insulation

BB3162PLN

Fits Pipe Size

Starting at $32.4
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Fits Pipe Size
1-1/2 in - 2 in
Inside Diameter
2 in
Length
12 in
Material
Steel
Thickness
2 in
Weight
3-11/100
Width
2-579/1000 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday