6-1/2 in. Polypropylene Insulation Shield in White
6-1/2 in. Polypropylene Insulation Shield in White
Frequently Purchased Together
Product Details
- Eaton B-Line series
- 8.05 in
- Pipe hanger, pipe insulation shields
- Tight snap-on fit design helps eliminate shield movement which helps prevent insulation damage
- Horizontal installation attachment feature to minimize the need to lift the pipe during installation
- No tools required for installation
- Fast easy installation – snaps onto strut channel: Up to 60% quicker than traditional metal shields
- White
- High sidewalls are designed to contain refrigerant liquid lines for efficient system installation
- Tapered end lip design helps protect insulation from damage that can be caused by sharp edge of traditional saddles
Documents
Specifications
- ASTM:
- ASTM E-84
- Application:
- Air Conditioning, Plumbing, Refrigeration
- Brand Model Compatibility:
- Strut Channels
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter - Inside 1:
- 6-1/2 in
- FM Approved:
- No
- Fits Pipe Size:
- 2 in
- Height:
- 8 in
- Length:
- 12 in
- Material:
- Plastic
- Material Type:
- Polypropylene Copolymer
- NSF Certified:
- No
- Origin:
- Global
- Product Type:
- Insulation Shield
- Temperature Range:
- -40 to 178 Deg F (-40 to 81 Deg C)
- UL Listed:
- UL 723
- Weight:
- 0.55 lb
- Width:
- 6-1/2 in