Cooper B-Line Stainless Steel Adjustable Standard Clevis Hanger

BB3100SS4

Fits Pipe Size

Starting at $26.56
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Coating
Stainless Steel
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
FM Approved
Yes
Fits Pipe Size
1 in
Height
75/100 in
Length
2-3/4 in
MSS Specifications
MSS SP-69
Material
Stainless Steel
UL Listed
Yes
Weight
6/25
Width
2-181/250 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday