Cooper B-Line
Stainless Steel Square Post Base
Part #BB280SQSS4 | Item #4784448 | Manufacturer Part #78205125029
Material:
Stainless SteelProduct Details
Documents
Specifications
Coating: Stainless Steel
Height: 3-181/250 in
Material: Stainless Steel
Material Type: 304
Weight: 3-23/25
Width: 6 in