Cooper B-Line Stainless Steel Standard U-Bolt With Hex Nut

BB3188SS

Fits Pipe Size

Starting at Call for Pricing

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Coating
Stainless Steel
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Fits Pipe Size
4 in
Material
Stainless Steel
UL Listed
Yes

DOCUMENTS

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday