0 items

Cooper B-Line Stainless Steel Strut Conduit Clamp

BB201SS4

Fits Pipe Size

2 in
Starting at $8.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-420
Color Finish
Stainless Steel
Fits Pipe Size
1 in
Gauge
14
Material
Stainless Steel
Material Type
304
Work Load Limit
600

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday