Cooper B-Line Standard Clevis Hanger Green

BB3100GRN

Fits Pipe Size

12 in
Starting at $76.42
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 316 SS ball and stem
  • Anti-static grounded ball and stem
  • Blow-out proof stem
  • CHV style adjustable stem seals
  • Cast boss for bleed/drain port
  • Engineered design aligns bolt holes for quicker overhead installation
  • Four point mounting pad bolt pattern
  • Slot vented ball for thermal expansion
  • Vacuum service to 29" of Hg

SPECIFICATIONS

Coating
Dura-Green®
Color Finish
Green
Color Finish Category
Greens
Fits Pipe Size
12 in
Height
1 in
Length
1 in
Material
Steel
UL Listed
Yes
Weight
11-6/25
Width
1 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday