Cooper B-Line Standard Pipe Strap

BB2400ZN

Fits Pipe Size

1-1/4 in
Starting at Call for Pricing
EACH
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Coating
Zinc
Fits Pipe Size
1-1/4 in
Gauge
10
Height
1-5/8 in
Length
3-3/4 in
Material
Ductile Iron
UL Listed
Yes
Weight
9/25
Width
1-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday