Cooper B-Line Standoff Galvanized Restraint Hanger

N28

Fits Pipe Size

Starting at $2.49
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Coating
Plastic
Fits Pipe Size
1-1/2 in
Height
1-31/50 in
Length
4 in
Weight
3/10
Width
3-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday