Cooper B-Line Steel Medium Split Pipe Clamp in Black and Plain

BB3140PLN

Fits Pipe Size

Starting at $5.77
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Color Finish
Black
Color Finish Category
Blacks
FM Approved
Yes
Fits Pipe Size
1 in
Height
1 in
Length
3-3/4 in
Material
Steel
UL Listed
Yes
Weight
8/25
Width
1-143/250 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday