Cooper B-Line Steel Riser Clamp

BB3373PLTD

Fits Pipe Size

Starting at $7.11
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI SP-58, ANSI SP-69
Coating
Zinc
FM Approved
Yes
Fits Pipe Size
3/4 in
Height
1 in
Length
8-3/4 in
MSS Specifications
MSS SP-69
Material
Steel
UL Listed
Yes
Weight
1-3/50
Width
1-437/1000 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday