Cooper B-Line Steel Standard U-Bolt with Hex Nut

BB3188PLTD

Fits Pipe Size

Starting at $7.32
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Coating
Zinc
Fits Pipe Size
1/2 in
Height
25/100 in
Length
3-47/100 in
Material
Steel
Thread Length
0.25
Thread Size
1/4 in
UL Listed
Yes
Weight
1/10
Width
1-11/25 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday