0 items

Cooper B-Line Steel Weld Beam Attachment (Less Hardware)

BB3083WOPLN

  • FITS PIPE SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Coating
Electro Galvanized
End Connection 1
Weld
Fitting Size 1
1/2 in
MSS Specifications
MSS SP-58, MSS SP-69
Material
Stainless Steel
Size
1/2 in
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday