Cooper B-Line Strut Clamp with Cushion

BBVPYZN

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Coating
Yellow Zinc
Color Finish
Yellow Zinc Dichromate
Color Finish Category
Yellows
Fits Pipe Size
1-1/2 in
Height
3-21/100 in
Length
3-817/1000 in
Outside Diameter
1-9/10 in
UL Listed
No
Weight
397/1000
Width
2-9/20 in
Work Load Limit
800

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday