Cooper B-Line Threaded Tube with 3/8 in. Rod Clamp

BBPRC

Outside Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Coating
Plastic
Color Finish
Black
Color Finish Category
Blacks
End Connection 1
Threaded
Fits Pipe Size
1 in
Height
594/1000 in
Length
2 in
Material
Plastic
Outside Diameter
1-1/8 in
Type
Suspension
UL Listed
Yes
Weight
21/1000
Width
1-5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday