Cooper B-Line

Tolco® 1-1/4 in. Pipe Clamp

Part #B4BH  |  Manufacturer Part #Y086012

Fits Pipe Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Seismic Components, Seismic Pipe Clamp
  • EATON B-LINE SERIES
  • 3.250 IN
  • PLAIN FINISH

Specifications

Application: Pipe Brace

Collection: Tolco®

FM Approved: No

Fits Pipe Size: 1-1/4 in

Height: 3-1/4 in

Length: 4-5/8 in

Material: Steel

NSF Certified: No

Rod Size In : 3/8 in

UL Listed: No

Weight: 0.740

Width: 1-1/4 in

Work Load Limit: 330