Cooper B-Line
Tolco® 6 in. Steel Bar Joist Sway Brace Attachment
Part #B825AEG | Item #4728885 | Manufacturer Part #Y34000AE
Fits Pipe Size:
6 inProduct Details
Specifications
Coating: Zinc
Collection: Tolco®
FM Approved: Yes
Fits Pipe Size: 6 in
Height: 2-1/2 in
Length: 3-719/1000 in
Material: Steel
UL Listed: Yes
Weight: 1-11/100
Width: 3-53/100 in