1/2 in. 304 Stainless Steel Clamp

You last purchased this on
 
Eaton B-Line Series

1/2 in. 304 Stainless Steel Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
Eaton B-Line Series

1/2 in. 304 Stainless Steel Clamp

  • Fast #
  • Part #BBVT050SS4
  • Item #4200755
  • Manufacturer Part #78101102801
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • Eaton B-Line series Vibra-Clamp vibration and cushion clamp
  • Requires Certification

Specifications

Clean Bagged:
No
FM Approved:
No
Fits Pipe Size:
2 in
Height:
1-49/100 in
IAPMO Listed -:
No
Length:
37/50 in
Material:
Stainless Steel
Material Type:
304
NSF Certified:
No
Origin:
Domestic
Product Type:
Vibration Clamp, Cushion Clamp
Temperature Range:
-40 to 300 Deg F
UL Listed:
No
Weight:
0.14 lb
Width:
1-1/4 in