Cooper B-Line VibraClamp™ 1-1/4 in. Zinc-Plated Iron Strut Clamp with Cushion

BBVP125YZN

Manufacturer Part #: 78101103387

Fits Pipe Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Coating
Yellow Zinc
Collection
VibraClamp™
Fits Pipe Size
1-1/4 in
Height
1-5/8 in
Maximum Temperature
400
UL Listed
No
Weight
373/1000
Width
2-1/5 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday