Cooper B-Line VibraClamp™ VibraClamp Plated Pipe Clamp

BBVTYZN

Outside Diameter

Starting at $3.03
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Coating
Yellow Zinc
Collection
VibraClamp™
Color Finish
Yellow
Color Finish Category
Yellows
Fits Pipe Size
1/2 in
Height
1 in
Length
2-97/500 in
Material
Carbon Steel
Maximum Temperature
300
Rigid Conduit Size
0.375
Weight
7/50
Width
1-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday