Cooper B-Line VibraClamp™ VibraClamp 5/8 in. OD Plated Pipe Clamp

BBVT062YZN

Manufacturer Part #: 78101158025

Outside Diameter

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Coating
Yellow Zinc
Collection
VibraClamp™
Color Finish
Yellow
Color Finish Category
Yellows
Fits Pipe Size
5/8 in
Height
1-63/1000 in
Length
2-333/1000 in
Material
Carbon Steel
Maximum Temperature
300
Weight
3/20
Width
1-1/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday