Zinc Plated 3-Hole U-Support Strut Bracket
B107 Zinc Plated 3-Hole U-Support Strut Bracket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 3.25" H x 5.43" L x 1.62" W
- Steel
- Eaton B-Line series U-support
- 1/4 in gauge
- Electro-plated
Specifications
- ASTM:
- ASTM A-653, ASTM B-633 SC3 Type 3
- Coating:
- Electroplated Zinc
- Collection:
- B107
- Height:
- 3-1/4 in
- Length:
- 5-43/100 in
- Material:
- Steel
- Origin:
- Domestic
- Product Type:
- U-Support
- Thickness:
- 0.25 in
- Weight:
- 1.26 lb
- Width:
- 1-31/50 in