Cooper B-Line Zinc Plated 4-Hole Adjustable Hinge

BB335ZN

Material

Zinc Plated
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Coating
Zinc
Height
4 in
Length
7-1/2 in
Material
Zinc Plated
Weight
1-1/10
Width
5-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday