0 items

Cooper B-Line Zinc-Plated Column Support

BB614

Material

Steel

$143.54

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

SPECIFICATIONS

Coating
Zinc
FM Approved
No
Height
1-1/8 in
IAPMO Listed
No
Length
1-5/8 in
Material
Steel, Zinc Plated
NSF Certified
No
UL Listed
No
Weight
1/2
Width
1-5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday