Cooper B-Line 1 in. Zinc Plated Standard Pipe Strap

BB2400ZN

Manufacturer Part #: 78101163023

Fits Pipe Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Coating
Zinc
Fits Pipe Size
1 in
Height
1-81/100 in
Type
BB24001ZN
UL Listed
Yes
Weight
31/100
Width
1-5/8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday