Zinc Strap Hanger Round Head Angle

You last purchased this on
 
Eaton B-Line Series

Zinc Strap Hanger Round Head Angle

This product requires certification to purchase.
Brand image
You last purchased this on
 
Eaton B-Line Series

Zinc Strap Hanger Round Head Angle

  • Fast #
  • Part #BBH24R
  • Item #285780
  • Manufacturer Part #78101118875
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Zinc Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Eaton B-Line series strap hanger
  • Requires Certification

Specifications

Coating:
Zinc, Phosphate
Color Finish Category:
Greys
Color Finish Name:
Zinc
Height:
1 in
Length:
1 in
Material:
Steel
Origin:
Domestic
Product Type:
Hanger Strap
Type:
BBH24R
Weight:
0.124 lb
Width:
1 in