0 items

Bussmann Low-Peak™ Time Delay Fuse

BLPNRKSP

AMP

Starting at $23.26
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Dual element - separate overload and short-circuit elements
  • Features a 300kA interrupt rating
  • Features allow for close sizing of high inrush loads linked with RK1 current limitation and selective coordination ratio of 2:1
  • Time delay

SPECIFICATIONS

AMP
30
CSA Certified
CSA C22.2 No. 248.12, CSA Class 1422 2002
Collection
Low-Peak™
Length
2 in
UL Listed
Yes
Volts
125/250V
Width
9/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday