Cooper Crouse-Hinds 21 cu in. 1-1/2 in. Deep 4 in. Square Outlet Box Drawn with 8-1/2 to 4-3/4 in. Side Knockout
CTP414
- CAPACITY
- PRICE
-
21 cu in
CTP414
- Buying Options
SPECIFICATIONS
- Capacity
- 21 cu in
- Color Finish
- Grey
- Depth
- 1-1/2 in
- Length
- 4-11/16 in
- Material
- Steel
- UL Listed
- Yes
- Width
- 4-11/16 in
DOCUMENTS
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday