22 cu in. 2-1/8 in. Deep Square Outlet Box Drawn with Knockout
22 cu in. 2-1/8 in. Deep Square Outlet Box Drawn with Knockout
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Capacity:
- 22 cu in
- Color Finish Name:
- Grey
- Depth:
- 2-1/8 in
- Height:
- 4-11/16 in
- Material:
- Steel
- UL Listed:
- Yes
- Width:
- 4-11/16 in