Cooper Crouse-Hinds 3/4 in. EMT Steel Screw Set Coupling

C461

Manufacturer Part #: 461

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 3/4 in

    C461

    Manufacturer Part #: 461

DESCRIPTION

SPECIFICATIONS

End Connection 2
EMT
End Connections
EMT
Fitting Size 2
3/4 in
Fitting Type
Straight
NSF Certified
No

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday