96W 3-Light Fluorescent Linear Ceiling Fixture in White

You last purchased this on
 
Cooper Lighting

96W 3-Light Fluorescent Linear Ceiling Fixture in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cooper Lighting

96W 3-Light Fluorescent Linear Ceiling Fixture in White

  • Fast #
  • Part #CAIWN3T81D120VAC48
  • Item #7283932
  • Manufacturer Part #AIWN3T81D120VAC48T18
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Light Bulb Type:
Fluorescent
Number of Lights:
3
Watts:
96 W