5-1/2 in. Air-Tight Insulating Housing
Air-Tite™ 5-1/2 in. Air-Tight Insulating Housing
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Bar hangers may be shortened for narrow joist spaces
- NM cable pry-outs and conduit knockouts in junction box
- All nail bar hangers
- Quick connect wiring connectors included in junction box
- Housing may be removed from plaster frame for junction box access
- Die-formed housing and plaster frame
Documents
Specifications
- Collection:
- Air-Tite™
- Light Bulb Type:
- Incandescent
- Material:
- Aluminum
- Number of Lights:
- 1
- UL Listed:
- Yes
- Width:
- 5-1/2 in